51 x 24 x 72 in. 48 cf Powder Coated Steel Jobsite Storage Cabinet
Jobmaster™ 51 x 24 x 72 in. 48 cf Powder Coated Steel Jobsite Storage Cabinet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- WATCHMAN® IV Lock System with recessed lock housing for protection against theft
- Each shelf has a 2 dividers
- Includes 18 separate interior bins
- Four-way skids allow access from any side, making it easier and faster to transport
- Convenient foot latch - One push with your foot and the doors will pop open
- The only jobsite storage cabinet offering the strongest deadbolt style locking mechanism for ultimate security
- Powder-coat finish for superior durability and corrosion resistance
Specifications
- Capacity:
- 48 cu ft
- Case Material:
- Steel
- Collection:
- Jobmaster™
- Color Finish Name:
- Tan
- Gauge (metal):
- 16 ga
- Height:
- 51 in
- Length:
- 72 in
- Material:
- Steel
- Tool Type:
- Cabinet
- Width:
- 24 in