60 x 65 x 30 in. Shelves
Jobmaster® 60 x 65 x 30 in. Shelves
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Load capacity 1,000 lbs evenly distributed
- Closed cabinet is 60in length; approximately 125in length when fully opened
- 16-gauge fully arc-welded steel construction
- Shelves are 14in deep with a 1in hemmed lip
- The workhorses on any jobsite, STORAGEMASTER® is ideal the electrician or plumber who needs his tools and parts handy
- Vertical storage area features a bracket for hanging extension cords, clothing, or tool belts
- Includes 6 inch caster set
- Powder-coat finish for superior durability and corrosion resistance
Specifications
- Capacity:
- 60.9 cu ft
- Case Material:
- Steel
- Collection:
- Jobmaster®
- Color Finish Name:
- Tan
- Depth:
- 30 in
- Gauge (metal):
- 16 ga
- Height:
- 65 in
- Material:
- Steel
- Tool Storage Type:
- Shelves
- Tool Type:
- Cabinet
- Weight:
- 470 lb
- Width:
- 60 in