This product requires certification to purchase.

60 x 1 in. Duct Board

You last purchased this on
 
Knauf Fiberglass

60 x 1 in. Duct Board

  • Fast #
  • Part #K52278812
  • Item #7235269
  • Manufacturer Part #5227881/2
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Knauf Fiberglass

60 x 1 in. Duct Board

  • Fast #
  • Part #K52278812
  • Item #7235269
  • Manufacturer Part #5227881/2
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Depth:
1 in
Length:
60 in
Material:
Fiberglass
Size:
48 in x 60 in
Thickness:
1 in
Width:
48 in