This product requires certification to purchase.

1/2 in. Duct Liner Fiberglass R2.1

You last purchased this on
 
Knauf Fiberglass

Atmosphere™ 1/2 in. Duct Liner Fiberglass R2.1

  • Fast #
  • Part #K503881
  • Item #5145455
  • Manufacturer Part #503881
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Knauf Fiberglass

Atmosphere™ 1/2 in. Duct Liner Fiberglass R2.1

  • Fast #
  • Part #K503881
  • Item #5145455
  • Manufacturer Part #503881
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-84
Collection:
Atmosphere™
LBC Red List Free:
Yes
Length:
100 ft
Material:
Fiberglass
Product Type:
Liner
R value:
R2.1
Thickness:
1/2 in
Width:
48 in