1 in. Duct Liner Fiberglass R4.2
Atmosphere™ 1 in. Duct Liner Fiberglass R4.2
Product Details
Product Details
- Interior duct insulation
- Energy conservation
- Excellent sound absorption
- Mat facing durable airstream surface
Specifications
- ASTM:
- ASTM E-84
- Collection:
- Atmosphere™
- LBC Red List Free:
- Yes
- Length:
- 100 ft
- Material:
- Fiberglass
- Product Type:
- Liner
- R value:
- R4.2
- Thickness:
- 1 in
- Width:
- 47 in