This product requires certification to purchase.

100 ft. Foil Scrim Kraft R6 Duct Wrap

You last purchased this on
 
Knauf Fiberglass

Atmosphere™ 100 ft. Foil Scrim Kraft R6 Duct Wrap

  • Fast #
  • Part #K502869
  • Item #5138582
  • Manufacturer Part #502869
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Knauf Fiberglass

Atmosphere™ 100 ft. Foil Scrim Kraft R6 Duct Wrap

  • Fast #
  • Part #K502869
  • Item #5138582
  • Manufacturer Part #502869
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Atmosphere™
Length:
100 ft
Material:
Fiberglass
Product Type:
Duct Wrap
R value:
R6
Thickness:
2-3/16 in
Width:
48 in