120 x 48 x 1 in. Duct Board
Atmosphere™ 120 x 48 x 1 in. Duct Board
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Atmosphere™
- Height:
- 48 in
- Length:
- 120 in
- Material:
- Fiberglass
- Size:
- 48 in x 120 in
- Thickness:
- 1 in