2 in. Duct Liner Fiberglass R8
Atmosphere™ 2 in. Duct Liner Fiberglass R8
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM E-84
- Collection:
- Atmosphere™
- LBC Red List Free:
- Yes
- Length:
- 50 ft
- Material:
- Fiberglass
- Product Type:
- Liner
- R value:
- R8
- Thickness:
- 2 in
- Width:
- 59-1/2 in