75 ft. Foil Scrim Kraft Duct Wrap
Atmosphere™ 75 ft. Foil Scrim Kraft Duct Wrap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Atmosphere™
- Length:
- 75 ft
- Material:
- Fiberglass
- Product Type:
- Duct Wrap
- R value:
- R6
- Thickness:
- 2.2 in
- Width:
- 48 in