This product requires certification to purchase.

48 in. Fiberglass Duct Wrap

You last purchased this on
 
Knauf Fiberglass

Atmosphere™ 48 in. Fiberglass Duct Wrap

  • Fast #
  • Part #K502905
  • Item #5138583
  • Manufacturer Part #502905
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Knauf Fiberglass

Atmosphere™ 48 in. Fiberglass Duct Wrap

  • Fast #
  • Part #K502905
  • Item #5138583
  • Manufacturer Part #502905
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Atmosphere™
Length:
100 ft
Material:
Fiberglass
Product Type:
Duct Wrap
R value:
R4.2
Thickness:
1-1/2 in
Width:
48 in