This product requires certification to purchase.

You last purchased this on
 
Knauf Fiberglass

Eclipse®

  • Fast #
  • Part #K433888
  • Item #7222266
  • Manufacturer Part #433888
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Knauf Fiberglass

Eclipse®

  • Fast #
  • Part #K433888
  • Item #7222266
  • Manufacturer Part #433888
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Eclipse®
Height:
48 in
Length:
120 in
Material:
Fiberglass
Size:
48 in x 120 in
Thickness:
1 in
Width:
48 in