This product requires certification to purchase.

You last purchased this on
 
Knauf Fiberglass

Eclipse®

  • Fast #
  • Part #K522784
  • Item #7199235
  • Manufacturer Part #522784
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Knauf Fiberglass

Eclipse®

  • Fast #
  • Part #K522784
  • Item #7199235
  • Manufacturer Part #522784
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Proven performance: Delivers high thermal and acoustical performance. Helps maintain temperatures and reduce noise generated by air turbulence and mechanical equipment
  • Versatile fabrication: Simple, streamlined fabrication - done in shop or on the job site. Multiple sizes, minimal capital requirements and only one trade is required to fabricate and install
  • Quality design: Purposefully designed for areas where good temperature control are required. Made with a dark black glass mat facing on the airstream surface enabling a clean cut
  • Requires Certification

Documents


Specifications

Collection:
Eclipse®
Depth:
1 in
Length:
120 in
Material:
Fiberglass
Product Type:
Duct Board
Size:
48 in x 10 ft
Thickness:
1 in
UL Listed:
UL 181
Width:
48 in