60 in. x 100 ft. Fiberglass Pipe Insulation
KN Series 60 in. x 100 ft. Fiberglass Pipe Insulation
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Highly versatile to provide thermal insulation up to 650° F for appliances, transportation and other equipment
- This fiberglass blanket is tough, resilient, fire resistant and designed to be fabricated and diecut for a wide array of uses
- Versatile design - This fiberglass blanket is highly versatile. Designed to be fabricated and die-cut for appliances, transportation and other equipment operating at temperatures up to 650° F
- Proven performance - Specially crafted for high thermal and acoustical performance. Helps maintain temperatures and reduce excess operational noises generated
- ECOSE® technology - Our patented, bio-based binder is a smarter alternative to using phenol formaldehyde. It’s been foundational in our commitment to sustainability
Documents
Specifications
- ASTM:
- ASTM C-1104, ASTM C-1304, ASTM C-1338, ASTM C-1617, ASTM C-411, ASTM C-423, ASTM C-518, ASTM C-553, ASTM C-665, ASTM E-84
- Collection:
- KN Series
- Color Finish Name:
- Black
- FM Approved:
- No
- Length:
- 100 ft
- Material:
- Fiberglass, Plastic
- Maximum Temperature:
- 650
- Product Type:
- Blanket
- Size:
- 1 in x 60 in x 100 ft
- Temperature Range:
- Up to 650 Deg F (Up to 343 Deg C)
- Thickness:
- 1 in
- UL Listed:
- UL 723