18 in. Sanitary Bed Liners for Baby Changing Stations in White
Koala Kare® 18 in. Sanitary Bed Liners for Baby Changing Stations in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Three-ply paper baby changing station bed liners
- Extra-large sizing
- Smooth paper top surface
- Pre-folded design
Specifications
- Application:
- Baby Changing Stations
- Collection:
- Koala Kare®
- Color Finish Name:
- White
- Length:
- 18 in
- Width:
- 13 in