This product requires certification to purchase.

16 x 24 x 2 in. MERV 8 Disposable Pleated Air Filter

Koch Filter

Multi-Pleat XL8™ 16 x 24 x 2 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #K102700053
  • Item #7913626
  • Manufacturer Part #102700053
4.1 out of 5 Customer Rating
Brand image
Koch Filter

Multi-Pleat XL8™ 16 x 24 x 2 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #K102700053
  • Item #7913626
  • Manufacturer Part #102700053
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Upgrade from standard pleated filters
  • MERV 8 and MERV 8-A performance ratings
  • Mechanical MERV 8 media is not reliant on electrostatic charge for efficiency
  • Low resistance to airflow
  • High dust holding capacity
  • Sturdy double-wall frame design
  • Moisture resistant beverage board frame
  • Standard and high capacity models
  • Available in 1", 2", 4" and 6" depths
  • Requires Certification

Documents


Specifications

Collection:
Multi-Pleat XL8™
Depth:
2 in
Disposable:
Yes
Filter Type:
Pleated
Height:
24 in
IAPMO Listed:
No
MERV Rating:
8
Material:
Fiberglass
Product Type:
Air Filter
Size:
16 in x 24 in x 2 in
Width:
16 in