This product requires certification to purchase.

6 in. Flanged 3-Element PVC Static Mixer

Koflo Corporation

6 in. Flanged 3-Element PVC Static Mixer

  • Fast #
  • Part #K680439I
  • Item #4936388
  • Manufacturer Part #6-80-4-3-9I
5 out of 5 Customer Rating
Brand image
Koflo Corporation

6 in. Flanged 3-Element PVC Static Mixer

  • Fast #
  • Part #K680439I
  • Item #4936388
  • Manufacturer Part #6-80-4-3-9I
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used to dilute or mix chemicals into water
  • Thorough mixing lowers chemical costs by reduction in usage
  • Flanged end caps for strong connection
  • 1/2" chemical injection port built-in
  • Requires Certification

Documents


Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Length:
33 in
Material:
Plastic
Material Type:
PVC
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Static Mixer
Schedule Class:
80
Weight:
12 lb