0.125 gpf Sensor Flush Valve
0.125 gpf Sensor Flush Valve
Frequently Purchased Together
Product Details
Product Details
- 0.125 gpf (0.47 lpf)
- Activation distance is factory-set
- Chloramine and chlorine resistance on all rubber components exposed to waterway
- Engineered for optimal performance with Kohler commercial fixtures
- 125-micron filter protects internal components
- High back pressure vacuum breaker
- Locking stop cap provides protection against vandalism
- No external flush volume adjustment ensures water conservation
- 24-hour automatic sentinel flush keeps trapway fresh
- Mechanical override enables flushometer to be used manually even during a power outage
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.1037
- CSA Certified:
- CSA B125.1, CSA B125.37, CSA B651
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5 in
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- Less than .25 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Toilet
- Height:
- 16-3/4 in
- Length:
- 5 in
- Material:
- Brass
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- Yes
- Width:
- 5 in