This product requires certification to purchase.

0.125 gpf Sensor Urinal Flush Valve

You last purchased this on
 
KOHLER

0.125 gpf Sensor Urinal Flush Valve

Brand image
You last purchased this on
 
KOHLER

0.125 gpf Sensor Urinal Flush Valve

  • Fast #
  • Part #K40UD00D20-CP
  • Item #9434935
  • Manufacturer Part #40UD00D20-CP
4.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 0.125 gpf (0.47 lpf)
  • Activation distance is factory-set
  • Chloramine and chlorine resistance on all rubber components exposed to waterway
  • Engineered for optimal performance with Kohler commercial fixtures
  • 125-micron filter protects internal components
  • High back pressure vacuum breaker
  • Locking stop cap provides protection against vandalism
  • No external flush volume adjustment ensures water conservation
  • 24-hour automatic sentinel flush keeps trapway fresh
  • Mechanical override enables flushometer to be used manually even during a power outage
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.1037
Battery Size:
AA
Battery Type:
Alkaline
CSA Certified:
CSA B125.1, CSA B125.37, CSA B651
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5 in
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
0.125 gpf
Flow Rate Range:
Less than .25 gpf
Flush Type:
Sensor
Flush Valve Application:
Urinal
Height:
16-3/4 in
Length:
5 in
Material:
Brass
Power Source:
Battery
Spud Location:
Top
Spud Size:
3/4 in
Toilet/Urinal Outlet:
Floor
Volts:
1.5V
WaterSense Labeled:
Yes
Width:
5 in



Call for Pricing
Call for Pricing