1/2 in Four Arm Handle Angle Supply Stop Valve in Vibrant Brushed Nickel
1/2 in Four Arm Handle Angle Supply Stop Valve in Vibrant Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Angle supply with stop
- Annealed vertical tube
- Four-arm handle
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Handle Type:
- Four Arm
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-5/8 in
- Material:
- Brass
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Valve Size:
- 1/2 in
- Valve Type:
- Angle Supply Stop Valve