This product requires certification to purchase.

1/2 in. NPT Four Arm Angle Supply Stop Valve in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

1/2 in. NPT Four Arm Angle Supply Stop Valve in Vibrant® Brushed Nickel

  • Fast #
  • Part #K7653-BN
  • Item #1397724
  • Manufacturer Part #7653-BN
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

1/2 in. NPT Four Arm Angle Supply Stop Valve in Vibrant® Brushed Nickel

  • Fast #
  • Part #K7653-BN
  • Item #1397724
  • Manufacturer Part #7653-BN
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 40
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Angle supply 1/2" with stop
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Four-arm handle
  • Material: Solid brass
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Handle Type:
Four Arm
IAPMO Listed:
No
Length:
4-1/2 in
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Valve Size:
1/2 in
Valve Type:
Angle Supply Stop Valve