This product requires certification to purchase.

1/2 in. NPT Repair Kit for HydroRail®-R K-45212

You last purchased this on
 
KOHLER

1/2 in. NPT Repair Kit for HydroRail®-R K-45212

Brand image
You last purchased this on
 
KOHLER

1/2 in. NPT Repair Kit for HydroRail®-R K-45212

  • Fast #
  • Part #K1194630
  • Item #4387171
  • Manufacturer Part #1194630
4.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Protect the warranty on Kohler products, always look for the Kohler GENUINE Parts logo. Kohler GENUINE Parts are designed by Kohler engineers to maintain original product performance and promote product longevity.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Repair Kit
Fits Brand:
KOHLER
Fits Model:
HydroRail®-R K-45212
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing