1-1/4 in. Brass P-Trap in Vibrant® Brushed Moderne Brass
1-1/4 in. Brass P-Trap in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Adjustable rotation on outlet extension tube
- Slip-fit inlet
- Cleanout plug
- Flange
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Cleanout:
- Yes
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Connection Type:
- OD
- Height:
- 5 in
- Length:
- 15 in
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in
- UPC:
- 885612738455