This product requires certification to purchase.

1-1/4 in. Brass P-Trap

You last purchased this on
 
KOHLER

1-1/4 in. Brass P-Trap

  • Fast #
  • Part #K9033-BL
  • Item #7600994
  • Manufacturer Part #9033-BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

1-1/4 in. Brass P-Trap

  • Fast #
  • Part #K9033-BL
  • Item #7600994
  • Manufacturer Part #9033-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 128
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Contemporary design offers an attractive alternative to traditional P-trap fittings.
  • Trap eye is removable for easy cleaning.
  • Solid-brass construction for durability.
  • KOHLER finishes resist corrosion and tarnish.
  • Includes 12-inch extension tube.
  • 1-1/4" diameter slip-fit inlet.
  • Removable trap eye for easy cleaning.
  • Contemporary design.
  • Includes 12" (305 mm) extension tube.
  • Requires Certification

Specifications

Cleanout:
No
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Connection Type:
Slip-Joint
Height:
5-1/8 in
Length:
2-9/16 in
Trap Material:
Brass
Trap Size:
1-1/4 in