This product requires certification to purchase.

1-1/4 in. Brass Sink Trap in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

1-1/4 in. Brass Sink Trap in Oil Rubbed Bronze

  • Fast #
  • Part #K9033-2BZ
  • Item #4336739
  • Manufacturer Part #9033-2BZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

1-1/4 in. Brass Sink Trap in Oil Rubbed Bronze

  • Fast #
  • Part #K9033-2BZ
  • Item #4336739
  • Manufacturer Part #9033-2BZ
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Contemporary design offers an attractive alternative to traditional P-trap fittings
  • Trap eye is removable for easy cleaning
  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • Includes 12" extension tube
  • Requires Certification

Specifications

Cleanout:
No
Color Finish Name:
Oil Rubbed Bronze
Connection Type:
Slip Fit
Height:
5-1/8 in
IAPMO Listed:
No
Length:
14-3/8 in
Trap Material:
Brass
Trap Size:
1-1/4 in
Width:
2-563/1000 in