1-1/4 in. Brass Sink Trap in Vibrant® Polished Nickel
1-1/4 in. Brass Sink Trap in Vibrant® Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Contemporary design offers an attractive alternative to traditional P-trap fittings
- Trap eye is removable for easy cleaning
- Material: Solid brass
- Kohler® finishes resist corrosion and tarnishing
- Includes 12" extension tube
Specifications
- Cleanout:
- No
- Color Finish Name:
- Vibrant® Polished Nickel
- Connection Type:
- Slip Fit
- Height:
- 5-1/8 in
- IAPMO Listed:
- No
- Length:
- 14-3/8 in
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in