This product requires certification to purchase.

1-1/4 in. Cast Brass P-Trap

You last purchased this on
 
KOHLER

1-1/4 in. Cast Brass P-Trap

  • Fast #
  • Part #K8998-CP
  • Item #9018
  • Manufacturer Part #8998-CP
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

1-1/4 in. Cast Brass P-Trap

  • Fast #
  • Part #K8998-CP
  • Item #9018
  • Manufacturer Part #8998-CP
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Adjustable rotation on tube outlet
  • Slip-joint inlet
  • Cleanout plug
  • Flange
  • Requires Certification

Specifications

Cleanout:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Slip-Joint
End Connection 1:
Slip
End Connections:
Slip
Height:
4-3/8 in
IAPMO Listed:
No
Length:
11-3/4 in
Trap Material:
Brass
Trap Size:
1-1/4 in