This product requires certification to purchase.

1-1/4 x 36-60 in. Linear Drain Channel

You last purchased this on
 
KOHLER

1-1/4 x 36-60 in. Linear Drain Channel

Brand image
You last purchased this on
 
KOHLER

1-1/4 x 36-60 in. Linear Drain Channel

  • Fast #
  • Part #K32619-NA
  • Item #9622195
  • Manufacturer Part #32619-NA
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Incorporate this easy-to-install, linear shower drains into your next contemporary shower project for a sleek, minimalist look with maximum function. This innovative drain solution delivers the best-in-class quality you’ve come to expect from KOHLER, along with customizable channel length and outlet location, premium hair strainer, and durable, easy-to-clean electropolished stainless steel base
  • Designed for single-slope tiled shower floors and flush-to-wall placements, the drain channel is effortless to size, adjust, and tile against in your home or commercial shower installation. Flush-to-wall design (recommended) provides a clean aesthetic; can also be installed within shower floor interior
  • Extend channel length from 36-in to 60-in for easier specification and precise wall-to-wall installation (if desired)
  • Channel is pitched to outlet for easy cleaning and complete drainage; handles up to 15 gpm (56.8 lpm) flow capacity (rate may vary by installation)
  • Drain outlet location is adjustable within center of channel, allowing you to bypass joists, venting, or other in-floor items
  • Shrinkage and swelling
  • Easy-clean domed hair strainer prevents clogs
  • Height-adjustable subfloor brackets ensure drain channel is securely mounted for a quicker, more robust single pour of cement floor
  • Removable tile guide/mud guard keeps channel clean of debris during installation and provides a straight edge to tile against
  • Wide top flange with protective film ensures excellent waterproof adhesion
  • Requires Certification

Specifications

Drain Component Type:
Channel
Height:
4 in
Length:
61-1/4 in
Material:
Brass, Stainless Steel, Plastic
Shape:
Rectangular
Width:
3-13/16 in



Customers Also Bought
1–6 of 18 items
Part #K974-CP
Item #2929633
4.1 out of 5 Customer Rating
Requires Certification
Part #K22172-CP
Item #7730090
5 out of 5 Customer Rating
Requires Certification
Part #K8304-K-NA
Item #7180335
3.4 out of 5 Customer Rating
Requires Certification
Part #SH443584
Item #7937995
4.6 out of 5 Customer Rating
Requires Certification
Part #K80646-NA
Item #9622255
4.8 out of 5 Customer Rating
Requires Certification
Part #SH482595
Item #9820706
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K1037022-BN
Item #2253081
3.8 out of 5 Customer Rating
Requires Certification
Part #K40228
Item #616556
5 out of 5 Customer Rating
Requires Certification
Part #K1000315
Item #1627479
3.3 out of 5 Customer Rating
Requires Certification
Part #K1036994-BRZ
Item #3467841
4 out of 5 Customer Rating
Requires Certification
Part #K1068202-CP
Item #3169664
5 out of 5 Customer Rating
Requires Certification
Part #K9156-SH
Item #4812043
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing