1-13/16 in. Metal Sink Hole Cover in Vibrant® Brushed Moderne Brass
1-13/16 in. Metal Sink Hole Cover in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- Fits 1/2- to 1-1/2-inch faucet hole
- Available in durable enameled steel or stainless steel
- Brushed Modern Brass
- KOHLER One-Year Limited Warranty
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Diameter:
- 1-13/16 in
- Hardware Included:
- No
- Length:
- 1-13/16 in
- Material:
- Metal
- Product Type:
- Sink Hole Cover
- Width:
- 1-3/4 in