1-3/16 in. Urinal Strainer
1-3/16 in. Urinal Strainer
-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Kohler Genuine Part
- 1 3/16” snap in urinal strainer for various Kohler urinals
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Adjustable:
- No
- Application:
- Residential
- Product Type:
- Urinal Strainer
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-3/16 in