1-3/8 in. Screw for K-T10277-4 and K-T10584-4
1-3/8 in. Screw for K-T10277-4 and K-T10584-4
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 160-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-T10277-4, K-T10584-4
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 040688977850
- WaterSense Labeled:
- No