This product requires certification to purchase.

1 gpf Manual Flush Valve

You last purchased this on
 
KOHLER

1 gpf Manual Flush Valve

  • Fast #
  • Part #K13518-CP
  • Item #4199216
  • Manufacturer Part #13518-CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

1 gpf Manual Flush Valve

  • Fast #
  • Part #K13518-CP
  • Item #4199216
  • Manufacturer Part #13518-CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 84
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Engineered for optimal performance with Kohler® 1.0 gpf urinals
  • Intended for urinal installations with 3/4" top spud coupling connection
  • Chloramine resistance on all rubber components exposed to waterway
  • Material: Cast brass
  • Includes vacuum breaker and control stop
  • ADA compliant
  • Locking stop cap and non-hold open design provide protection against vandalism
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.3, CSA B64, CSA B651
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Manual
Flush Valve Application:
Commercial Urinal
GSA Approved:
No
Height:
15 in
IAPMO Listed:
No
Length:
5 in
Material:
Cast Brass, Cast Iron
Power Source:
Manual
Spud Location:
Top
Spud Size:
3/4 in
Valve Size:
3/4 in
WaterSense Labeled:
No
Width:
5 in