This product requires certification to purchase.

1.6 gpf Sensor Flush Valve

You last purchased this on
 
KOHLER

1.6 gpf Sensor Flush Valve

  • Fast #
  • Part #K10TD00R10-CP
  • Item #9434510
  • Manufacturer Part #10TD00R10-CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

1.6 gpf Sensor Flush Valve

  • Fast #
  • Part #K10TD00R10-CP
  • Item #9434510
  • Manufacturer Part #10TD00R10-CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1.6 gpf (6.0 lpf)
  • Activation distance is factory-set
  • Chloramine and chlorine resistance on all rubber components exposed to waterway
  • Engineered for optimal performance with Kohler commercial fixtures
  • 125-micron filter protects internal components
  • High back pressure vacuum breaker
  • Locking stop cap provides protection against vandalism
  • No external flush volume adjustment ensures water conservation
  • 24-hour automatic sentinel flush keeps trapway fresh
  • Mechanical override enables flushometer to be used manually even during a power outage
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.1037
Battery Size:
AA
Battery Type:
Lithium
CSA Certified:
CSA B651, CSA B125.37
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5 in
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Water Closet
Height:
16-3/4 in
Length:
5 in
Material:
Brass
Power Source:
Battery
Spud Location:
Top
Spud Size:
1-1/2 in
Toilet/Urinal Outlet:
Floor
Volts:
1.5V
WaterSense Labeled:
No
Width:
5 in