This product requires certification to purchase.

12-3/4 x 6-1/2 in. 2.5 gal Stainless Steel Slim Step Trash Can

You last purchased this on
 
KOHLER

12-3/4 x 6-1/2 in. 2.5 gal Stainless Steel Slim Step Trash Can

  • Fast #
  • Part #K20957-STW
  • Item #7951625
  • Manufacturer Part #20957-STW
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

12-3/4 x 6-1/2 in. 2.5 gal Stainless Steel Slim Step Trash Can

  • Fast #
  • Part #K20957-STW
  • Item #7951625
  • Manufacturer Part #20957-STW
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Pallet: 30
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Slim, elongated footprint perfect for small spaces, such as between a toilet and vanity
  • Removable liner with built-in tabs that secure bag in place
  • Fingerprint-proof finish stays cleaner longer
  • Hands-free operation with durable metal foot pedal
  • Quiet-close lid closes gently and silently
  • Space-saving profile fits snugly against wall or cabinets
  • Hinge design protects wall from scuffs
  • Removable plastic liner is easy to clean
  • For regular cleaning, use a damp microfiber cloth Do not use cleaners or abrasives
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Capacity:
2.5 gal
Color Finish Name:
Stainless Steel, White
Depth:
15-1/2 in
FM Approved:
No
Height:
12-3/4 in
Material:
Stainless Steel
Origin:
Global
Product Type:
Waste Container, Container
Size:
12-3/4 in x 6-1/2 in x 15-1/4 in
UL Listed:
No
Width:
6-1/2 in