This product requires certification to purchase.

12 in. Shower Arm and Flange in Vibrant® Brushed Moderne Brass

KOHLER

12 in. Shower Arm and Flange in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K7392-2MB
  • Item #8964977
  • Manufacturer Part #7392-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

12 in. Shower Arm and Flange in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K7392-2MB
  • Item #8964977
  • Manufacturer Part #7392-2MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 672
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1/2-in NPT connections
  • Includes flange
  • 12-in (305 mm) straight shower arm
  • Brass construction
  • Kohler finishes resist corrosion and tarnishing
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
11-469/500 in
IAPMO Listed:
No
Installation Type:
Ceiling Mount
Length:
11-15/16 in
Material:
Brass
NSF Certified:
No
UL Listed:
No
UPC:
885612731951
WaterSense Labeled:
No
Width:
2-1/4 in