This product requires certification to purchase.

144 in. Plastic Tiling-In Bead

You last purchased this on
 
KOHLER

144 in. Plastic Tiling-In Bead

  • Fast #
  • Part #K1177-NA
  • Item #17981
  • Manufacturer Part #1177-NA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

144 in. Plastic Tiling-In Bead

  • Fast #
  • Part #K1177-NA
  • Item #17981
  • Manufacturer Part #1177-NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Material: Vinyl
  • For use with drop-in baths
  • Includes vinyl bead and corresponding pressure-sensitive sealing tape
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
144 in
Material:
Plastic