This product requires certification to purchase.

16 oz. 3-5/16 in. Soap & Lotion Dispenser

You last purchased this on
 
KOHLER

16 oz. 3-5/16 in. Soap & Lotion Dispenser

  • Fast #
  • Part #K1893-C-VS
  • Item #3103604
  • Manufacturer Part #1893-C-VS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

16 oz. 3-5/16 in. Soap & Lotion Dispenser

  • Fast #
  • Part #K1893-C-VS
  • Item #3103604
  • Manufacturer Part #1893-C-VS
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Holds up to 16 oz. of soap or lotion refillable from top
  • Material: Solid brass
  • May be installed in pre-drilled sink holes or surfaces up to 2" thickness
  • Clamshell packed
  • Coordinates with Transitional style faucets
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
16 oz
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant® Stainless
Height:
3-5/16 in
IAPMO Listed:
No
Installation Type:
Deck Mount
Length:
3-3/8 in
Material:
Brass
Maximum Deck Thickness:
2-1/2 in
Spout Reach:
3-3/8 in