This product requires certification to purchase.

16 oz. Bathroom Cleaner

You last purchased this on
 
KOHLER

16 oz. Bathroom Cleaner

  • Fast #
  • Part #K1174866
  • Item #4846008
  • Manufacturer Part #1174866
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

16 oz. Bathroom Cleaner

  • Fast #
  • Part #K1174866
  • Item #4846008
  • Manufacturer Part #1174866
3.7 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 90
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Kohler genuine parts
  • Contains three 16oz bottles
  • Bacteria fighting agents to help prevent buildup
  • Made with premium materials for enhanced durability
  • Requires Certification

Specifications

Depth:
12-7/10 in
Height:
10-3/20 in
Package Quantity:
Pack of 3
Size:
16 oz
Width:
8-3/20 in