This product requires certification to purchase.

16 oz. Brass Deck Mount in Matte Black

You last purchased this on
 
KOHLER

16 oz. Brass Deck Mount in Matte Black

  • Fast #
  • Part #K1895-C-BL
  • Item #9925810
  • Manufacturer Part #1895-C-BL
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

16 oz. Brass Deck Mount in Matte Black

  • Fast #
  • Part #K1895-C-BL
  • Item #9925810
  • Manufacturer Part #1895-C-BL
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 84.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Holds up to 16 ounces of soap or lotion; refillable from top
  • May be installed in predrilled sink holes or surfaces up to 2 in thick
  • Clamshell packed
  • Coordinates with contemporary-style faucets
  • Solid-brass construction for durability and reliability
  • KOHLER One-Year Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Capacity:
16 oz
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
3-3/50 in
Installation Type:
Deck Mount
Length:
3-11/25 in
Material:
Brass
Origin:
Domestic
Spout Reach:
3-7/16 in