16 oz. Deck Mount Brass Soap and Lotion Dispenser
16 oz. Deck Mount Brass Soap and Lotion Dispenser
Frequently Purchased Together
Product Details
Product Details
- Holds up to 16 ounces of soap or lotion; refillable from top
- Greater thread length is suitable for use with thicker countertops
- Coordinates with contemporary-style faucets
- Solid brass construction for durability and reliability
Specifications
- ADA Compliant:
- No
- Capacity:
- 16 oz
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Height:
- 4-7/16 in
- Installation Type:
- Deck Mount
- Length:
- 4 in
- Material:
- Brass
- Maximum Deck Thickness:
- 2-3/8 in
- Number of Holes:
- 1 Hole
- Spout Height:
- 4-1/16 in
- Spout Reach:
- 4 in