This product requires certification to purchase.

2-1/8 in. Bathroom Sink Drain in Polished Chrome

KOHLER

2-1/8 in. Bathroom Sink Drain in Polished Chrome

  • Fast #
  • Part #K33151-CP
  • Item #9918119
5 out of 5 Customer Rating
Brand image
KOHLER

2-1/8 in. Bathroom Sink Drain in Polished Chrome

  • Fast #
  • Part #K33151-CP
  • Item #9918119
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Without overflow
  • 1-1/4" (32 mm) connection
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Chrome
Grid Drain Material:
Metal
IAPMO Listed:
Yes
Overflow Included:
No
Product Type:
Push & Seal Drain Assembly
Strainer Diameter:
2-1/8 in