2-1/8 x 8-5/16 in. Bathroom Sink Drain
2-1/8 x 8-5/16 in. Bathroom Sink Drain
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Drain Body Material:
- Metal
- Drain Opening:
- 1-1/4 in
- Overall Height:
- 8-5/16 in
- Overflow Included:
- Yes
- Strainer Diameter:
- 2-1/8 in
- Tailpiece Length:
- 8-5/16 in
- Tailpiece Style:
- Straight