2 in. Flapper in Red
2 in. Flapper in Red
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 720-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Kohler Genuine Part
- 2 in flapper used in various older one-piece toilets
- Corrosion resistant
- Compatible with the following Kohler Models: Pillow Talk 3378, Cabernet 3401, 3408, San Raphael 3395, 3397, Rialto® 3402, San Miguel 3406, Rochelle 3385, 3385-C, Rosario 3434, San Martine® 3435, Palarre 3383, Prairie Flowers 14290-WF, Fables & Flowers 14290-TL, Laureate 14291
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Chemical Resistant:
- No
- Color Finish Name:
- Red
- Fits Model:
- Pillow Talk 3378, Cabernet 3401, 3408, San Raphael 3395, 3397, Rialto® 3402, San Miguel 3406, Rochelle 3385, 3385-C, Rosario 3434, San Martine® 3435, Palarre 3383, Prairie Flowers 14290-WF, Fables & Flowers 14290-TL and Laureate 14291
- Material:
- Rubber
- Size:
- 2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 7-9/20 in