This product requires certification to purchase.

20 x 26 in. Medicine Cabinet Part & Accessories in Silver

You last purchased this on
 
KOHLER

20 x 26 in. Medicine Cabinet Part & Accessories in Silver

  • Fast #
  • Part #K1293657
  • Item #7780563
  • Manufacturer Part #1293657
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

20 x 26 in. Medicine Cabinet Part & Accessories in Silver

  • Fast #
  • Part #K1293657
  • Item #7780563
  • Manufacturer Part #1293657
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Silver Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Silver
Length:
20 in
Product Type:
Door Assembly
Width:
26 in