This product requires certification to purchase.

28 in. Shower Rail in Matte Black

You last purchased this on
 
KOHLER

28 in. Shower Rail in Matte Black

  • Fast #
  • Part #K8524-BL
  • Item #7601010
  • Manufacturer Part #8524-BL
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

28 in. Shower Rail in Matte Black

  • Fast #
  • Part #K8524-BL
  • Item #7601010
  • Manufacturer Part #8524-BL
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 198
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Durable metal construction.
  • KOHLER finishes resist corrosion and tarnishing.
  • 30" adjustable slide bar supports a hand shower at the desired height for a customized showering experience.
  • ADA compliant
  • Lifetime limited warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-1/2 in
GSA Approved:
No
Height:
30 in
Hose Included:
No
IAPMO Listed:
No
NSF Certified:
No
Slide Bar Height:
28 in