28 in. Shower Rail in Polished Chrome
28 in. Shower Rail in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Material: Metal
- Kohler® finishes resist corrosion and tarnish
- Adjustable height hand shower slides up or down the bar
- Solid brass construction for durability and reliability
- Lifetime limited warranty
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/2 in
- GSA Approved:
- No
- Height:
- 30 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Slide Bar Height:
- 28 in