3/8 in. Compression Mixing Valve
3/8 in. Compression Mixing Valve
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Single lever design with lock screw
- Built-in check valves prevent migration of hot water to cold and cold water to hot water piping
- Includes compression sleeves and nuts
- Safe Drinking Water Act (Lead) compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Faucet Connection Size:
- 3/8 in
- Height:
- 2-3/8 in
- IAPMO Listed:
- No
- Length:
- 2-7/16 in
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 60 psi
- Valve Body Material:
- Brass
- Valve Size:
- 3/8 in
- Valve Type:
- Mixing Valve
- WaterSense Labeled:
- No