3-1/4 in. Screw in Buffed Stainless
3-1/4 in. Screw in Buffed Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Buffed Stainless
- Length:
- 3-1/4 in
- Product Type:
- Screw
- UPC:
- 040688408293