This product requires certification to purchase.

3-13/16 in. Bathroom Sink Drain in Vibrant® Brushed Moderne Brass

KOHLER

3-13/16 in. Bathroom Sink Drain in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K7129-2MB
  • Item #9208889
  • Manufacturer Part #7129-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

3-13/16 in. Bathroom Sink Drain in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K7129-2MB
  • Item #9208889
  • Manufacturer Part #7129-2MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Solid brass construction ensures durability and reliability
  • Without overflow
  • For use in non-overflow applications
  • KOHLER® finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Grid Drain Material:
Brass
Overflow Included:
No
Product Type:
Grid Drain
Tailpiece Length:
3-13/16 in
Tailpiece Style:
Straight
UPC:
885612735539