This product requires certification to purchase.

3-13/16 in. Bathroom Sink Drain in Matte Black

This product has been replaced by

CLICKER DRAIN WITH OVERFLOW
KOHLER Bathroom Sink Drain in Matte Black
Manufacturer Part #25322-BL
You last purchased this on
 
KOHLER

3-13/16 in. Bathroom Sink Drain in Matte Black

  • Fast #
  • Part #K7124-A-BL
  • Item #7601084
  • Manufacturer Part #7124-A-BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

CLICKER DRAIN WITH OVERFLOW
KOHLER Bathroom Sink Drain in Matte Black
Manufacturer Part #25322-BL
KOHLER

3-13/16 in. Bathroom Sink Drain in Matte Black

  • Fast #
  • Part #K7124-A-BL
  • Item #7601084
  • Manufacturer Part #7124-A-BL
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Solid brass construction for durability and reliability
  • With overflow
  • 1-1/4" connection
  • Fluid design lines for ease of cleaning
  • Solid brass construction for durability and reliability.
  • With overflow.
  • 1-1/4" connection.
  • Fluid design lines for ease of cleaning.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Grid Drain Material:
Brass
IAPMO Listed:
No
Overflow Included:
Yes
Tailpiece Length:
3-13/16 in
Tailpiece Style:
Straight