This product requires certification to purchase.

3-13/16 in. Bathroom Sink Drain in Matte Black

You last purchased this on
 
KOHLER

3-13/16 in. Bathroom Sink Drain in Matte Black

Brand image
You last purchased this on
 
KOHLER

3-13/16 in. Bathroom Sink Drain in Matte Black

  • Fast #
  • Part #K7129-BL
  • Item #7601008
  • Manufacturer Part #7129-BL
4.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Solid brass construction ensures durability and reliability
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • Without overflow
  • For use in non-overflow applications
  • Solid brass construction ensures durability and reliability.
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over two times.
  • Without overflow.
  • For use in non-overflow applications.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Grid Drain Material:
Brass
IAPMO Listed:
No
Overflow Included:
No
Tailpiece Length:
3-13/16 in
Tailpiece Style:
Straight